Welcome to Würth Czech Republic For trade customers only
Paste marker Painter
Paste marker Painter - 1
Paste marker Painter - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Paste marker Painter

Also ideal for surfaces with poor adhesion properties

See product details

Available in 3 versions
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
  • Lightfast, smudge-proof, weatherproof and therefore very durable

  • Ideal for heat-resistant markings/applications

  • Suitable for unfavourable lighting conditions

  • Wide, high-quality round tip with a wax-like core and twist mechanism (no sharpening required)

  • Flexible stroke width of up to 10 mm
Notice

When the marker is first opened, a smaller transparent cap is located under the coloured cap. Use the transparent cap to reshape the paste tip.