The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Pendular suspension
For the suspension of pipelines and components with threaded rods. Suspended attachment to angled ceilings (roof area).
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Prevents uncontrolled tension forces on the mounting
- Flexible oscillation effect 2 x 20° on all sides
- Inspection opening ensures secure mounting
- No tilting of pipe clamps
- Vertical regulation up to approx. 25 mm possible with long version
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
(1 kN = 100 kp = 100 kg)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!