Welcome to Würth Czech Republic For trade customers only
Perforated angle bracket
Perforated angle bracket - 1
Perforated angle bracket - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Perforated angle bracket

Perforated angle brackets are ideal for simple, intersecting wood/wood connections. For load-bearing connections with low load requirements.

See product details

Available in 8 versions
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
  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

ETA-09/216

ETA-09/216

Subject to technical changes!