For detailed information, other images and documents, please select individual articles from the following table.
ORSY®100 assortment for Picture Aid picture hanging aid
Everything you need to hang your picture
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Everything you need to properly and safely hang a picture at your fingertips
Practical and complete set in ORSY 100 case
Ideal for museums, exhibitions and trade fair construction
Also useful around the home thanks to extensive range of accessories provided
Set of 316
- 10 steel nails, 2x30 mm
- 200 small flat-head nails, 1x11 mm
- 10 wall hooks with grooved shank 4x40 mm
- 10 wall hooks, brass-plated, 2x30 mm
- 10 fold out eyelets, 3 K
- 10 fold out eyelets 1 K
- 10 toothed hanger, L 5.5 mm
- 10 wall hooks size 1, with nail
- 10 wall hooks size 3, with nail
- 10 ring bolts, 10x4 mm
- 10 ring bolts, 12x6 mm
- 10 dowels, 5x25 mm
- 1 spirit level, L 150 mm
- 1 museum pencil, red
- 1 machinist's hammer, 100 g
- 1 combination pliers
- 1 bradawl
- 1 meter rule, 1 meter
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!