Welcome to Würth Czech Republic For trade customers only
Pilot bearing tool set
Pilot bearing tool set - 1
Pilot bearing tool set - 2
Pilot bearing tool set - 3
Pilot bearing tool set - 4
Pilot bearing tool set - 5

For detailed information, other images and documents, please select individual articles from the following table.

Pilot bearing tool set

Universally applicable for bearings in blind holes, such as needle and ball bearings, bushings, etc.
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
  • Allows removal of damaged and/or stuck clutch pilot bearings in confined spaces where the use of a slide hammer is difficult or impossible

  • The extraction elements spread out to push from behind the component to be removed


Scope of delivery:


  • 1 basic unit/support sleeve, length: 175 mm

  • 1 tension spindle with nut + washer, length: 10 mm

  • 1 connection adapter (spindle expansion body)

  • 1 inner bearing expansion body for ∅ 12–17 mm

  • 1 inner bearing expansion body for ∅ 19–22 mm