Welcome to Würth Czech Republic For trade customers only
Gas operated anchor nailer DIGA® WO-AN 34/60
Gas operated anchor nailer DIGA<SUP>®</SUP> WO-AN 34/60 - 1
Gas operated anchor nailer DIGA<SUP>®</SUP> WO-AN 34/60 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Gas operated anchor nailer DIGA® WO-AN 34/60

Powerful nailer for processing anchor nails with a width of 4.0 mm and a length of 40-60 mm; centring point ensures nails are driven in precisely
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
  • Universal application, independent of stationary and mobile compressed air systems

  • Low weight, can be operated with one hand, high performance and no memory effect of the battery

  • Practical belt hook

  • Adjustable impact depth