Welcome to Würth Czech Republic For trade customers only
High-performance gas unit DIGA® WO-HN 28/35
High-performance gas unit DIGA<SUP>®</SUP> WO-HN 28/35 - 1
High-performance gas unit DIGA<SUP>®</SUP> WO-HN 28/35 - 2
High-performance gas unit DIGA<SUP>®</SUP> WO-HN 28/35 - 3
High-performance gas unit DIGA<SUP>®</SUP> WO-HN 28/35 - 4
High-performance gas unit DIGA<SUP>®</SUP> WO-HN 28/35 - 5

For detailed information, other images and documents, please select individual articles from the following table.

High-performance gas unit DIGA® WO-HN 28/35

Powerful nailer for processing adhesive nails with a diameter of 2.5–2.8 mm and a length of 22–35 mm
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
Saves time


Tool-free precise adjustment of the drive-in depth for an optimal nail pattern



LED charge level display


Continuous monitoring of the remaining battery capacity



Effortless work


  • Recoil absorbing, non-slip handle

  • Perfectly balanced


For universal use


Independent of stationary and mobile compressed-air systems



Lithium-ion technology


Low weight, high performance and no battery memory effect



Practical belt hook

Notice
  • Suitable adhesive nails: hot-dip galvanised and stainless steel A2

  • Matching gas cartridge (Art no. 0864 900 002)