Welcome to Würth Czech Republic For trade customers only
Pin punch with 2-component plastic handle
Pin punch with 2-component plastic handle - 1
Pin punch with 2-component plastic handle - 2
Pin punch with 2-component plastic handle - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pin punch with 2-component plastic handle

See product details

Available in 5 versions
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
Ergonomically shaped 2-component handle


Secure grip, effortless work



Vibration protection


The handle dampens impact vibrations and oscillations



Impact protection


Prevents injuries to the hand



Made from hardened tool steel


Long service life



Hardness at working end 54–58 HRC



Hardness on hammer head 38–46 HRC