Welcome to Würth Czech Republic For trade customers only
PinPuller® power pulling electrodes
PinPuller<SUP>®</SUP> power pulling electrodes - 1
PinPuller<SUP>®</SUP> power pulling electrodes - 2
PinPuller<SUP>®</SUP> power pulling electrodes - 3
PinPuller<SUP>®</SUP> power pulling electrodes - 4
PinPuller<SUP>®</SUP> power pulling electrodes - 5

For detailed information, other images and documents, please select individual articles from the following table.

PinPuller® power pulling electrodes

Rugged design for the removal of large deformations in sheet steel vehicle bodies

See product details

Available in 2 versions
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
Broad range of applications:


  • Heavy slide hammer

  • Pulling attachment for straightening jig

  • Pulling bar


The grid grooves allow secure attachment of the pulling cross piece at any desired position



Individual electrodes are quick to weld on and easy to remove by twisting


Saves working time



Multiple electrodes at intervals of only 9 mm ensure optimum force distribution



In contrast to wiggle wire, pin electrodes can be welded on more than 500 times



Each electrode has an insulated bearing and so only requires minimal welding power, reducing the heat transferred to the sheet metal

Notice

Prior to initial use, the brass coating must be removed from the tips of the electrodes.