For detailed information, other images and documents, please select individual articles from the following table.
TIPP® robust silicone pipe clamp
Two-screw clamp for higher load requirements in heating system construction, plumbing installations, pipeline construction, for hot water systems and steam pipes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Two threaded plugs
Better adaptation to the tolerances of the pipe dimensions
Threaded plug with self-locking bolt
Screw secured against falling out
Silicone insert
High temperature resistance up to +225°C
Suitable for systems which must comply with DIN 4109
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Dimension for smallest possible pipe diameter for each individual size
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!