Welcome to Würth Czech Republic For trade customers only
Pipe clamp TIPP® Robust
Pipe clamp TIPP<SUP>®</SUP> Robust - 1
Pipe clamp TIPP<SUP>®</SUP> Robust - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pipe clamp TIPP® Robust

Two-screw clamp for higher load requirements in heating system construction, plumbing installations, plant construction, machine building and pipeline construction

See product details

Available in 29 versions
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
Two threaded plugs


Better adaptation to the tolerances of the pipe dimensions



Threaded plug with self-locking bolt


Screw secured against falling out



Cropped locking tab (up to tension range of 196-203 mm)


Larger opening angle for easier pipe insertion



Rubber insert


  • For DIN 4109

  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1

  • Ageing-resistant in accordance with DIN 53508

  • Not resistant to oils, greases and fuels


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Dimension for smallest possible pipe diameter for each individual size