Welcome to Würth Czech Republic For trade customers only
TIPP®- Smartlock stainless steel pipe clamp
TIPP<SUP>®-</SUP> Smartlock stainless steel pipe clamp - 1
TIPP<SUP>®-</SUP> Smartlock stainless steel pipe clamp - 2
TIPP<SUP>®-</SUP> Smartlock stainless steel pipe clamp - 3
TIPP<SUP>®-</SUP> Smartlock stainless steel pipe clamp - 4

For detailed information, other images and documents, please select individual articles from the following table.

TIPP®- Smartlock stainless steel pipe clamp

Standard folding hinged clamp with exclusive quick-release closure for safe and fast installation

See product details

Available in 13 versions
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
  • Quick and easy installation due to the new locking mechanism with shortened clamping screw

  • Simple tightening using the spring-loaded clamping screws

  • Pipes have special sliding properties for pre-assembly due to the rubber profile

  • Contributes to sound insulation for DIN 4109

  • Ageing, weather and ozone resistant in accordance with DIN 53508 and DIN 53509

  • M5 clamping screw suitable for flat-head and cross-head screwdrivers
Notice
  • Rubber insert: Not suitable for contact with food

  • Resistant to diluted acids and bases at room temperature; water and aqueous solutions up to 70 °C; alcoholic solutions; ester, ketones, weather and sea water

  • Conditionally resistant to greases and mineral oils; animal and plant oils and greases

  • Not resistant to hot oils or greases; fuels; aliphatic and aromatic hydrocarbons

  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.