For detailed information, other images and documents, please select individual articles from the following table.
Pipe sleeve
The pipe sleeves provide a secure and low-cost sealing solution for pipe fractures on trapezoidal profile roofs and walls
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Thanks to the integrated aluminium frame, the pipe sleeve flange fits the contours of any trapezoidal, corrugated, clamping or seamed profile perfectly.
High temperature-resistance
Insensitive to UV radiation and ozone
Resistant to ice and snow, hail, vibrations, expansion and pipe shrinkage.
Base material: EPDM; Edge: Cured-on aluminium
Ozone resistance test: 70 hrs/500 PPHM
Heat resistance:
- short periods:+135°C
- long-term:+100°C
Cold resistance: –55°C
Tensile strength: 10 N/mm² (1450 psi)
Compression test/maximum: 25%
>> 50 mm, use the next-largest pipe sleeve.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!