Welcome to Würth Czech Republic For trade customers only
Ratchet multi-bit screwdriver with pistol handle Set of 37 pieces
Ratchet multi-bit screwdriver with pistol handle Set of 37 pieces - 1
Ratchet multi-bit screwdriver with pistol handle Set of 37 pieces - 2
Ratchet multi-bit screwdriver with pistol handle Set of 37 pieces - 3
Ratchet multi-bit screwdriver with pistol handle Set of 37 pieces - 4
Ratchet multi-bit screwdriver with pistol handle Set of 37 pieces - 5
Ratchet multi-bit screwdriver with pistol handle Set of 37 pieces - 6
Ratchet multi-bit screwdriver with pistol handle Set of 37 pieces - 7
Ratchet multi-bit screwdriver with pistol handle Set of 37 pieces - 8

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet multi-bit screwdriver with pistol handle Set of 37 pieces

Screwdriver with magazine, 2C pistol handle, LED light, ratchet function and extensive accessories
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
Adaptable to working conditions


  • The adjustable handle position can be adapted to suit working conditions for optimum, ergonomic working

  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Optimum power transmission, whether as a standard screwdriver or held as a pistol in the 60° position

  • Powerful, 3-position adjustable ratchet function with 45 teeth and a maximum torque of up to 40 Nm

  • Well-lit working area thanks to LED light directly at the screw connection

  • Bits can be changed quickly and easily thanks to the magazine for up to 6 bits


Ergonomics meet top quality


  • Robust, short, brushed chrome-plated shank

  • Secure fit of the bit thanks to the magnetic bit holder

  • Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile


Comprehensive set


  • Set of 37 pieces with a variety of adapters, bit holders and sockets

  • Includes short and long versions, telescopic magnet and extension with flexible shaft