PPE ring bolt
For detailed information, other images and documents, please select individual articles from the following table.
PPE ring bolt
Secure anchor point for use as an anchor device
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- For use as an anchor device for a safety harness in accordance with EN 361 using a suitable connection element in accordance with EN 362
- The anchor device is designed so that it can only be unscrewed using the special key provided.
Notice
- The threaded hole must run at a right angle to the contact surface
- Tighten the anchor bolt until it lies fully on the contact surface
- If the anchor device is dropped or there are any doubts about its suitability for use, the system must be replaced immediately
Certified according to standard EN-795-0426
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!