Plaster stop bead with shadow gap
For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
Absorption of movements >2 mm
Shadow gap
- Neat finish (only approx. 1 mm of visible white edge)
- Protected by foam strip
Supported removal tab
Keeps profiles upright
Foam
Closed-cell PE foam with acrylic adhesive
Two smoothing edges (with 9 mm width)
- Simplifies smoothing off of mortar and plaster
- Reinforcement fabric positioned in upper third of reinforcement adhesive
Application area
For sealing window and door joints against driving rain
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!