Welcome to Würth Czech Republic For trade customers only
Plastic adhesive Special

For detailed information, other images and documents, please select individual articles from the following table.

Plastic adhesive Special

Quick-hardening adhesive for plastics, especially PP/PE
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
Excellent adhesion to plastics and metals


Secure and long-lasting bonding to the widest range of materials possible.



Rapid processing


No primer or activator necessary



Excellent moisture and media resistance

Notice
  • The adhesive still has around 20 % of its initial strength at +100° C, this mechanical softening is reversible.

  • Continuous use above 100° C is not recommended, as the adhesive is permanently degraded from approx. +250° C.

  • The adhesive is UV-resistant behind glass or plastics in internal areas. The adhesive may discolour and become brittle in direct sunlight or weather.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.