Welcome to Würth Czech Republic For trade customers only
SHARK UR plastic frame fixing, flat collar with zinc plated steel raised countersunk head screw
SHARK UR plastic frame fixing, flat collar with zinc plated steel raised countersunk head screw - 1
SHARK UR plastic frame fixing, flat collar with zinc plated steel raised countersunk head screw - 2
SHARK UR plastic frame fixing, flat collar with zinc plated steel raised countersunk head screw - 3
SHARK UR plastic frame fixing, flat collar with zinc plated steel raised countersunk head screw - 4
SHARK UR plastic frame fixing, flat collar with zinc plated steel raised countersunk head screw - 5
SHARK UR plastic frame fixing, flat collar with zinc plated steel raised countersunk head screw - 6
SHARK UR plastic frame fixing, flat collar with zinc plated steel raised countersunk head screw - 7

For detailed information, other images and documents, please select individual articles from the following table.

SHARK UR plastic frame fixing, flat collar with zinc plated steel raised countersunk head screw

Universal frame fixing with special anchor geometry and immediate load-bearing capacity with ETA assessment for over 100 building materials

See product details

Available in 2 versions
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
Universal application


  • Part of the SHARK UR product family, which has been tested for more than 100 proven and modern building materials in total as part of ETA-08/0190

  • The diameters 8 and 10 are tested and approved for a total of 105 different base materials

  • Improved safety due to expert assessment on fire behaviour in concrete and masonry


Reliable load transmission


  • Due to the anchor geometry, the teeth expand in four directions and claw into the base material

  • Anchorage via friction locking between anchor sleeve and base material

  • High working loads due to expansion in four directions

  • Improved load transmission through even, continuous load transfer across the entire expansion area

  • Virtually no spinning of the anchor sleeve due to low installation torque and expansion

  • Anchor sleeve made of high-quality polyamide

  • Very strong anti-rotation lock


Rapid installation


  • Time savings due to immediate load-bearing capacity

  • Minimal installation work because the anchor sleeve and special screw are pre-assembled

  • Hammer-in stop prevents premature expansion of the anchor during installation


Embedment depths


  • Two embedment depths in defined building materials
Proof of Performance
  • SHARK UR F (zinc-plated steel, stainless steel): European Technical Assessment ETA-08/0190

  • Expert report on fire resistance rating in the event of fire exposure
Application area
Metal substructures

Drill the hole

Remove drill cuttings

Check temperature of anchor sleeve

Check temperature of substrate

Install the anchor and screw with a hammer

Screw in dowel

Screw in screw until flush

  • SHARK UR F (zinc-plated steel, stainless steel): European Technical Assessment ETA-08/0190

  • Expert report on fire resistance rating in the event of fire exposure