Welcome to Würth Czech Republic For trade customers only
W-RD plastic frame anchor without collar, in natural colour

For detailed information, other images and documents, please select individual articles from the following table.

W-RD plastic frame anchor without collar, in natural colour

Excellent application due to expansion in four directions and anti-rotation lock

See product details

Available in 6 versions
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
Flexible application


  • In-place installation facilitates and speeds up installation

  • Time savings due to immediate load-bearing capacity

  • Virtually no spinning of the anchor sleeve due to low installation torque and expansion

  • Hammer-in stop prevents premature expansion of the anchor during installation

  • Can be used outdoors or in wet rooms in conjunction with a stainless steel screw


Effective stability and protection


  • Strong anti-rotation lock

  • High working loads due to expansion in four directions

  • Improved load transmission through even, continuous load transfer across the entire expansion area


Special properties


  • Anchor sleeve made of high-quality polyamide

  • Halogen and silicone free

  • Thermally stable from -40 °C to +80 °C

  • Inconspicuous natural colour without additional dyes or coatings
Proof of Performance

Performance data determined in Würth test laboratory

Notice
  • The screw length should correspond to the length of the anchor plus the diameter of the screw

  • Use wood or chipboard screws without an optimised thread tip (drill tip, counter thread, ring thread etc.)
Create the drill hole
Clean the drill hole

Set anchor and screw

Screw in the screw

Screw in screw until flush

Create the drill hole
Clean the drill hole

Set anchor and screw

Screw in the screw

Screw in screw until flush

Performance data determined in Würth test laboratory