Welcome to Würth Czech Republic For trade customers only
Plastic frame anchor W-UR F 10, stainless steel A4
Plastic frame anchor W-UR F 10, stainless steel A4 - 1
Plastic frame anchor W-UR F 10, stainless steel A4 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR F 10, stainless steel A4

Plastic frame anchor approved for high loads with special screw made of A4 stainless steel with hexagon head and Symcon thread

See product details

Available in 1 version
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
Anchorage via friction locking between wall plug body and anchoring base



Wall plug body made of high-quality polyamide



Push-through installation



Immediate load-bearing capacity — no waiting



Virtually no movement of the wall plug body


  • Low insertion torque of plug screw

  • "Slight" spreading of the anchor


Very strong twist lock



High load-bearing capacities


Spreads in four directions



Improved force transmission in solid and hollow construction materials


Even, continuous load distribution across the entire expansion area



The hammer-in stop prevents premature expansion of the anchor during installation



Less installation work


Wall plug body and special screw are pre-assembled



Saves an additional U-washer and prevents contact corrosion



Installation temperatures


  • Temperature of anchoring base: ≥ -20°C

  • Temperature of wall plug body: ≥ 0°C
Notice
  • Drill perforated and hollow blocks in rotating gear (without impact mechanism)

  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.

  • Drill cuttings must be removed from the drill hole

European Technical Approval


Multiple attachment of non-load-bearing systems in concrete and masonry



European Technical Approval ETA-08/0190



Fire resistance


Concrete and masonry



Concrete


Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)



Masonry


  • Tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)

  • Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)