Welcome to Würth Czech Republic For trade customers only
Plastic frame anchor W-UR F 8
Plastic frame anchor W-UR F 8 - 1
Plastic frame anchor W-UR F 8 - 2
Plastic frame anchor W-UR F 8 - 3
Plastic frame anchor W-UR F 8 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR F 8

The most versatile frame anchor with ETA approval. Tested and approved in more than 90 stone types and in aerated concrete. With pan head screw made of A4 stainless steel

See product details

Available in 1 version
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
  • With pan head screw, A4 stainless steel

  • Push-through installation

  • Immediate load-bearing capacity – no waiting

  • Low insertion torque of plug screw – slight expansion of the plug, virtually no movement of the wall plug body

  • 2 insertion depths (hnom = 50 + 70 mm): Concrete >= C12/15; solid brick >= Mz 10 (>= NF); vertically perforated brick >= HLz 8 (>= 2DF); solid sand-lime brick >= KS 10 (>= NF); hollow sand-lime brick >= KS L 6 (>= 2DF); hollow sand-lime brick >= KS L 6 (>= 12DF); solid blocks made from normal concrete >= Vbn 10 (>= NF); solid blocks made from lightweight concrete >= V 2 (>= NF)

  • Spread in four directions – high load-bearing capacity

  • Improved power transmission: Even, continuous load distribution across the entire expansion area

  • Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)

  • The hammer-in stop prevents premature expansion of the anchor during installation

  • Pre-assembled wall plug body and special screw — easier installation

  • Anchor type W-UR F does not require an additional U washer and prevents contact corrosion

  • Improved power transmission in solid and hollow construction materials; anchorage via friction locking between wall plug body and anchoring base
Proof of Performance

W-UR 8, W-UR F 8 (galvanised steel, stainless steel): General technical approval Z-21.2-1838


W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European Technical Approval ETA-08/0190


Wall plug body made from high-quality polyamide


Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020) Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)

Notice

Useful information:


Drill perforated and hollow blocks in rotating gear (without impact mechanism)


For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.


Drill cuttings must be removed from the drill hole

Application area
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

W-UR 8, W-UR F 8 (galvanised steel, stainless steel): General technical approval Z-21.2-1838


W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European Technical Approval ETA-08/0190


Wall plug body made from high-quality polyamide


Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020) Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)