Welcome to Würth Czech Republic For trade customers only
Panel connector For tensile connections

For detailed information, other images and documents, please select individual articles from the following table.

Panel connector For tensile connections

Absorbs tensile forces for timber-timber and timber-concrete connections

See product details

Available in 8 versions
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
  • Ideal for tension anchoring at ground level or tension anchoring of cross-laminated timber panels and wooden frame constructions on concrete substructures

  • High tensile capacities

  • Can be combined with ASSY®plus VG 4 COMBI construction screw Nominal diameter 8 mm und 10 mm according to ETA-11/0190

CE marking in line with EN 14545:2008