"Maximus 3000" pneumatic spring compressor, Renault version 7 pieces, for cars and vans
For detailed information, other images and documents, please select individual articles from the following table.
"Maximus 3000" pneumatic spring compressor, Renault version 7 pieces, for cars and vans
Stationary spring compressor for coil springs on cars and vans.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Comprehensive safety concept includes pneumatic cylinder, foot pedal, safety cage, shock absorber drop guard/assembly aid and pedestal to ensure maximum safety for the user.
- The station consists of a small and large jaw, a clamping jaw and a clamping jaw for left-hand threaded springs. This scope of delivery allows compression of over 95 % of all coil springs on vehicles. The clamping jaw for left-hand threaded springs makes this configuration particularly suitable for use on Renault-brand vehicles.
- Two clamping jaw mounts on the basic unit permit a maximum opening width of up to 486 mm, particularly important for many current models with extra-long vehicle springs.
- Mirror for viewing from above makes the piston rod easier to position during installation.
- Protective cage with high-strength polycarbonate panels ensure a high degree of protection in the event of incorrect operation or unwanted material breakage.
- The two infinitely adjustable upper gripper jaws can be set to the required coil diameter. They can be moved upwards and downwards, tilted and fixed in place for maximum adaptability to any type of spring.
- The practical absorber drop guard also keeps the absorber in position during installation.
- The two handles above the unit and the wheels make the unit easy to manoeuvre
- CE approval on the unit documents the unit's conformity with 2006/42/EC (machinery directive)
Scope of delivery
- Basic unit 3000 kg/30,000 N
- Small clamping jaw ∅ 78– ∅130 mm
- Large clamping jaw ∅ 105–∅185 mm
- Clamping jaw ∅ 105–∅185 mm
- Working mirror with magnetic base, flexible
- Transport module with wheels
- Vice clamping jaw for damper pipe ∅ 40–∅60 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!