Welcome to Würth Czech Republic For trade customers only
Pneumatic impact screwdriver DSS 1/2 inch Superior-SL
Pneumatic impact screwdriver DSS 1/2 inch Superior-SL - 1
Pneumatic impact screwdriver DSS 1/2 inch Superior-SL - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1/2 inch Superior-SL

High-performance, lightweight and compact impact screwdriver with composite housing. Recommended maximum screw size: M16
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
Outstanding power-to-weight ratio


Up to 1,550 Nm max. breakaway torque at a weight of just 1.57 kg.



High-quality and powerful jumbo hammer impact and 8-disc motor


10% more power within the first 3 seconds for reliable, maximum performance values and a long service life.



Lightweight, compact and ergonomic design


Low-fatigue, low-vibration work.



4-step power setting with convenient one-hand reversing


Always efficient, user-friendly adjustment for the relevant application.



Optimally adjustable trigger


For infinitely adjustable speed and power output control.

Notice

Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver. When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple. Plug-in nipple not included in the scope of delivery.