Welcome to Würth Czech Republic For trade customers only
Pneumatic impact screwdriver 1/2 inch premium
Pneumatic impact screwdriver 1/2 inch premium - 1
Pneumatic impact screwdriver 1/2 inch premium - 2
Pneumatic impact screwdriver 1/2 inch premium - 3
Pneumatic impact screwdriver 1/2 inch premium - 4
Pneumatic impact screwdriver 1/2 inch premium - 5

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver 1/2 inch premium

High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features.
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
Excellent power/weight ratio


Up to 1057 Nm max. loosening torque with a weight of just 1.84 kg.



High-quality double striking mechanism and cylinder with balanced 7-blade motor


For reliable max. power levels and long service life.



Particularly ergonomic soft-grip handle with sensitive knob and integrated silencer


Good handling with slip-resistant handle, optimum control and low sound level.



4-stage power control for tightening torque and comfortable one-handed right/left conversion



360-degree rotatable air inlet with optimised inlet valve

Notice
  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added through the compressed air, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery