Welcome to Würth Czech Republic For trade customers only
Pneumatic nailer DSK 1555
Pneumatic nailer DSK 1555 - 1
Pneumatic nailer DSK 1555 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic nailer DSK 1555

Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm
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
Few maintenance intervals


Powerful, oil-free drive with empty magazine detection, as well as tool-less access for easy troubleshooting



Protects delicate work surfaces


Tool-free depth adjustment and rubber nose piece



Easy to use


Adjustable air delivery and a belt hook on the unit



Variable applications


Dual-function switch for changing from single to contact triggering