Welcome to Würth Czech Republic For trade customers only
Pneumatic sandblaster

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic sandblaster

Pneumatic sandblaster for abrasive blasting of different surfaces such as steel, zinc-plated steel, wood etc.
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
Features


  • Precision sandblaster suitable for small- and medium-sized jobs in decorating or the wood, automotive or metal industries.

  • Professional machine that is ergonomic, compact and easy to use.

  • Suitable for continuous cleaning, engraving and roughing.

  • Very lightweight. Weighs just 13.5 kg.

  • Fitted with wheels and an adjustable handle for the user's convenience.

  • Automatic depressurisation when the gun's trigger is released.

  • Features a dosing valve to regulate the amount of sand coming out of the nozzle.

  • Equipped with a safety valve installed within the tank cover so that it never exceeds the maximum working pressure. If exceeded, a discharge occurs, releasing the excess pressure.


Advantages


  • Low air consumption: approx. 450 l/min (5 HP compressor recommended).

  • Better accessibility than other types of tools.

  • Lightweight and compact, fully portable.

  • Wide range of tasks: wood, restoration, rust, metal, graffiti.

  • Perfect control on small surfaces.


Benefits


  • Faster than the traditional roughing method.

  • More efficient work when used on large surfaces.
Notice

Available in ORSY®fleet fleet management