Welcome to Würth Czech Republic For trade customers only
Pneumatic staple/nail gun DKN 3065 combination

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic staple/nail gun DKN 3065 combination

Powerful combi unit for connecting various fastening elements: Type WN staples, type W155 staples and T nails.
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
Conversion between single shot and contact shot


Dual-function switch



Tool-free depth setting


Allows for quick adjustment of the setting depth, thus protecting the work surfaces



No exhaust air in the working area


Adjustable air delivery



Easy troubleshooting


Tool-less access via clamping lever



Low weight for comfortable working


Magnesium housing

Possible dimensions with staplesStaple widthStaple length
Possible dimensions with T-nailsDiameter of nailLength of nail
Possible dimensions with pin nails without headDiameter of nailLength of nail
Magazine capacityStaplesT-nails
10.7 mm30 - 67 mm
11.1 mm32 - 50 mm
11.2 - 11.7 mm32 - 67 mm
2.2 mm32 - 64 mm
2.5 - 2.7 mm44 - 64 mm
150 pieces100 pieces