Welcome to Würth Czech Republic For trade customers only
Swivel joint for pneumatic tools
Swivel joint for pneumatic tools - 1
Swivel joint for pneumatic tools - 2

For detailed information, other images and documents, please select individual articles from the following table.

Swivel joint for pneumatic tools

See product details

Available in 1 version
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
  • Can be used in a highly flexible manner directly at pneumatic devices to simplify operation

  • The connection hose can be angled at least 180° without kinking

  • The connection can be rotated by 360° and reliably prevents the pneumatic hose from becoming twisted

  • A pressure gauge can be connected directly to the swivel joint, so that the working pressure is measured directly at the pneumatic tool
Notice

Each connection leads to pressure losses. For this reason, a pneumatic system should only have as many connections as absolutely necessary. Insufficient operating pressure leads to performance losses.

Application area