Welcome to Würth Czech Republic For trade customers only
Max twisted point chisel VIB-TEC SPEED
Max twisted point chisel VIB-TEC SPEED - 1
Max twisted point chisel VIB-TEC SPEED - 2
Max twisted point chisel VIB-TEC SPEED - 3
Max twisted point chisel VIB-TEC SPEED - 4
Max twisted point chisel VIB-TEC SPEED - 5

For detailed information, other images and documents, please select individual articles from the following table.

Max twisted point chisel VIB-TEC SPEED

With extra impact energy
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
VIB-TEC operating principle


The main blow of the chipping hammer pushes the chisel against the concrete, demolishing a certain quantity. The impact waves (vibrations) between the first and next blows produce other impacts, removing a further quantity of concrete. As most energy is on the shank, the impact energy is higher than traditional chisels. In other words, the vibrations are also used to remove the concrete



Material removal rate of up to 30% faster than traditional chisels



There is considerably less sticking of the chisel in the masonry during chiselling work



Faster working speed with higher performance



Star-shaped self-sharpening twisted tip, no need for regrinding