Welcome to Würth Czech Republic For trade customers only
Portable bandsaw PBS 120
Portable bandsaw PBS 120 - 1
Portable bandsaw PBS 120 - 2
Portable bandsaw PBS 120 - 3
Portable bandsaw PBS 120 - 4
Portable bandsaw PBS 120 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Portable bandsaw PBS 120

Metal bandsaw, ideal for use on construction sites. For cutting steel, aluminium, copper, brass, cast metal, plastic and stainless steel.
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
Compact and lightweight design


Easy to transport, ideal for use on construction sites.



Dry cutting


Environmental and user-friendly.



Reverse the direction of rotation of the saw band (anti-clockwise)


60% faster cutting



Powerful 1200 watt motor with electronic speed control


Constant, and on-demand cutting speed that can be selected according to the size of the workpiece and the temperature sensitivity of the materials.



Fixed angle stops 0°, 45° and 60°


Rapid fixing of conventional standard mitre joints

Application area
Easy to transport
Clamping examples for flat material or special profiles
Cutting ranges round material
Cutting ranges square
Cutting ranges rectangular
120 mm
45°80 mm
60°50 mm
112 x 112 mm
45°80 x 80 mm
60°48 x 48 mm
120 x 102 mm
45°82 x 80 mm
60°50 x 43 mm