Welcome to Würth Czech Republic For trade customers only
Portable welding protection wall
Portable welding protection wall - 1
Portable welding protection wall - 2

For detailed information, other images and documents, please select individual articles from the following table.

Portable welding protection wall

The combination of extremely robust base frame based on square profiles (30x30 mm) and the welding protection curtain is suitable for arc welding according to EN 1598.
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
Translucent orange welding protection curtain



Risk factor < 1



Degree of reflection: 230 to 400 nm < 10%



Dimensions:


  • Wall: W x H: 200 x 190 cm

  • Curtain: W x H: 205 x 180 cm
Notice

According to Article 5 of VBG (Institution for Statutory Accident Insurance and Prevention in the Administrative Sector) Accident Prevention Regulation 15, work stations for arc welding must be set up in such a way that non-participants are protected against harmful effects of optical radiation to the skin and eyes.

In accordance with EN 1598