Welcome to Würth Czech Republic For trade customers only
BP-G-H/TZN post support bracket
BP-G-H/TZN post support bracket - 1
BP-G-H/TZN post support bracket - 2

For detailed information, other images and documents, please select individual articles from the following table.

BP-G-H/TZN post support bracket

Extra-robust and height-adjustable post support bracket suitable for concrete with width-adjustable fork mount. Ideal for heavy structures with differing post support bracket widths, subsequently tapered diameters or height adjustment in an installed state.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
  • Wide width adjustment via slotted hole and fixing screw

  • To set in concrete

  • Material: Steel

  • Surface: Fully hot-dip galvanised
Notice

Diameter of bolts/screws may only be max. 1 mm smaller than the diameter of the hole.



Secure anchorage of the post support bracket in the substrate or ground must be verified separately.