Welcome to Würth Czech Republic For trade customers only
Post support bracket BP-H/TZN

For detailed information, other images and documents, please select individual articles from the following table.

Post support bracket BP-H/TZN

Extra-robust, one-piece post support bracket with fixed H-shaped mount. For embedding in concrete. Ideal for heavy-duty structures.

See product details

Available in 5 versions
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
  • High corrosion protection and steel bonding with circumferential 5 mm welded seam

  • Robust design, 6 mm thick

  • Material: steel S 235 JR in line with EN 10025:2004

  • Surface: completely hot-dip galvanised, coat layer approx. 55 µm in line with DIN EN 1461

  • Utilisation class: application in utilisation classes 1, 2 and 3
Notice

Diameter of dowel pin/screws may only be max. 1 mm smaller than the diameter of the hole.



Secure anchorage of the post support bracket in the substrate or ground must be verified separately.

European Technical Approval ETA-13/1063