Welcome to Würth Czech Republic For trade customers only
D-F/TZN post support bracket
D-F/TZN post support bracket - 1
D-F/TZN post support bracket - 2

For detailed information, other images and documents, please select individual articles from the following table.

D-F/TZN post support bracket

Robust post support bracket with anchor bolts and flat carrier plate mount. Ideal for heavy-duty structures with high aesthetic requirements and improved wood preservation.
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
  • Concealed post support connection with improved wood protection

  • Can be anchored and with a fixed height of 100 mm

  • Robust 48 mm thick pressure pipe and large base plate

  • High longevity due to subsequent thermal hot-dip galvanising

  • Material: Steel

  • Surface: Fully hot-dip galvanised
Notice

Diameter of screw dowel pin may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.