Welcome to Würth Czech Republic For trade customers only
D-U/TZN post support bracket

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

D-U/TZN post support bracket

Simple post support bracket with anchor bolts and fixed fork width. Ideal for non-load-bearing secondary structures in outdoor areas.

See product details

Available in 5 versions

Prices for customers after login

Show availability in Würth trade store
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
  • Can be bolted down

  • Carrier material: Steel

  • Surface: Fully hot-dip galvanised

  • Application in utilisation classes 1, 2 and 3
Notice

Diameter of screw may only be max. 1 mm smaller than the diameter of the hole.

Subject to technical changes!