Welcome to Würth Czech Republic For trade customers only
Post support bracket ProBase type C Top
Post support bracket ProBase type C Top - 1
Post support bracket ProBase type C Top - 2
Post support bracket ProBase type C Top - 3
Post support bracket ProBase type C Top - 4

For detailed information, other images and documents, please select individual articles from the following table.

Post support bracket ProBase type C Top

For screwing onto an M30 threaded rod. The solution for virtually all support types
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
  • Very high load capacities in all load directions

  • Optimised angled screw fitting with system screws 8 x 160 mm zinc-nickel prevents splitting of the wood

  • Height adjustment possible under full load

  • Simplified and precise installation due to centring point
Proof of Performance

CE labelling as per European Technical Assessment ETA-15/0540

Notice

The M30 threaded rod should have a minimum characteristic yield strength of Reh = 235 MPa and a minimum characteristic tensile strength of Rm = 360 MPa.

CE labelling as per European Technical Assessment ETA-15/0540