Welcome to Würth Czech Republic For trade customers only
Post support bracket ProBase type F

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Post support bracket ProBase type F

The solution for virtually all support types

See product details

Available in 3 versions
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
  • Very high load capacities in all load directions

  • Optimised angled screw fitting with system screws 8 x 160 mm zinc-nickel prevents splitting of the wood

  • Height adjustment possible under full load

  • Simplified and precise installation due to centring point
Proof of Performance

CE labelling as per European Technical Assessment ETA-15/0540

CE labelling as per European Technical Assessment ETA-15/0540