Bracket with 100 mm gauge size, straight
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
- For soundproof fastening of two wall brackets without depth offset, gauge size 100 mm (e.g. connection of electrical water heater with KV 30 or KV 40)
- With M5 female threads for screwing on the wall bracket without nuts
- Wall mounting with either 5 mm or 8 mm screws (not included in scope of delivery)
- Material: Partially zinc-plated steel
Notice
Wall-mounting of the bracket with 5 mm or 8 mm screws (not included in scope of delivery)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!