Welcome to Würth Czech Republic For trade customers only
Holder with gauge size 70/150 mm, straight
Holder with gauge size 70/150 mm, straight - 1
Holder with gauge size 70/150 mm, straight - 2

For detailed information, other images and documents, please select individual articles from the following table.

Holder with gauge size 70/150 mm, straight
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
  • For soundproof fastening of two wall brackets without depth offset

  • Choose between gauge sizes of 70 mm (e.g. washbasin with half-column), 110 mm (e.g. kitchen sink) and 150 mm (e.g. exposed shower valves)

  • With M5 female threads for screwing on the wall bracket in different positions without nuts (can be rotated 45 degrees)

  • Fastens to wall with either 5 mm or 8 mm screws (not included in scope of delivery)

  • Material: Partially zinc-plated steel
Notice

The bracket can be fastened to walls with 5 mm or 8 mm screws (not included in scope of delivery)