Welcome to Würth Czech Republic For trade customers only
Pre-drilled, stepped support With depth variation

For detailed information, other images and documents, please select individual articles from the following table.

Pre-drilled, stepped support With depth variation

With depth variation
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
  • For mounting two wall brackets on a wall at 90°

  • Possible axis distance between the wall brackets: 80 mm (e.g. half-column wash basins) - 100 mm (e.g. connection of electrical water heater with KV 30 or KV 40)

  • The M5 female thread means that the brackets can be tightened in different positions without a nut (can be rotated 30°)