Welcome to Würth Czech Republic For trade customers only
Bracket with gauge size 80/100 mm, straight

For detailed information, other images and documents, please select individual articles from the following table.

Bracket with gauge size 80/100 mm, straight

For soundproof fastening of two wall brackets without depth offset
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
  • Choose between gauge sizes of 80 mm (e.g. washbasin with half-column) and 100 mm (e.g. connection of electrical water heater with KV 30 or KV 40)

  • With M5 female thread for screwing on the wall bracket in different positions without nuts (can be rotated 30 degrees)

  • Fastens to wall with either 5 mm or 8 mm screws (not included in scope of delivery)

  • Material: Partially zinc-plated steel
Notice

Support fastens to the wall with either 5 mm or 8 mm screws (not included in scope of delivery)