Multilayer pipe for heating
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
- Degree of cure: 65%
- Thermal expansion: 0.025 mm/mK
- Longitudinal soldering of aluminium head to head
- The external film of the LDPE insulation makes the insulation stronger and gives it mechanical protection, thereby helping to maintain its properties over time
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!