For detailed information, other images and documents, please select individual articles from the following table.
Precision crepe tape
Special paper tape for the highest requirements during masking work in the painting, automotive and metal sectors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Extremely thin, soft and high-quality special paper
- Brilliantly suited for both solvent- and water-based paint systems
- Enables extremely precise bonding
- Crisp, sharp and super-flat paint edges without running paint
Special acrylate adhesive
Good adhesion and residue-free removal even on delicate substrates in the construction and automotive sectors, e.g. on wallpaper, furniture, chrome trims, etc.
Excellent UV resistance for up to four months
Maximum reliability, even when bonding outdoors
Heat resistant up to +100 °C and therefore ideally suited for paintwork that requires oven drying
- The tape must be pulled off when dry
- Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC.
- Exercise caution with paints containing zinc or zinc oxide, since residues may be left.
- On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or surface tearing cannot be ruled out.
- When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Ideal for masking work in painting applications, especially with delicate surfaces and masking outdoors. Suitable for masking in laser technology applications and for securing masking paper and cover films.
For masking work during painting applications in the automotive and metal sectors, especially for delicate surfaces, multi-layer painting or for the automotive aftermarket. Also suitable for oven drying.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!