Welcome to Würth Czech Republic For trade customers only
Premium point/flat/spade chisel with SDS-max drive arbor, multi-pack
Premium point/flat/spade chisel with SDS-max drive arbor, multi-pack - 1
Premium point/flat/spade chisel with SDS-max drive arbor, multi-pack - 2
Premium point/flat/spade chisel with SDS-max drive arbor, multi-pack - 3
Premium point/flat/spade chisel with SDS-max drive arbor, multi-pack - 4
Premium point/flat/spade chisel with SDS-max drive arbor, multi-pack - 5
Premium point/flat/spade chisel with SDS-max drive arbor, multi-pack - 6
Premium point/flat/spade chisel with SDS-max drive arbor, multi-pack - 7

For detailed information, other images and documents, please select individual articles from the following table.

Premium point/flat/spade chisel with SDS-max drive arbor, multi-pack

3 pieces: 1x point chisel length 400 mm, 1x flat chisel length 400 mm, 1x spade chisel length 380 mm

See product details

Available in 1 version
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
Point and flat chisels


  • Up to 30% higher removal rate

  • Vibration damping

The buffer section is designed to have a lower hardness level (approx. 48 HRC). The higher level of elasticity means that this section is effective at damping any vibrations that occur, thereby significantly lowering the risk of breakage at the insertion end.


  • Considerably longer service life

The insertion end is designed to be harder (approx. 52 HRC), which extends the service life considerably.


  • Chisels remain sharp

The working area made of 60 HRC quality steel is extremely hard and therefore particularly tough.


  • Minimal risk of sticking in materials in comparison with round versions.


Spade chisel with innovative wedge shape


  • Greater wedge effect

  • Greater breaking power

  • More material for a longer service life