Welcome to Würth Czech Republic For trade customers only
Rust Stop Quattro primer

For detailed information, other images and documents, please select individual articles from the following table.

Rust Stop Quattro primer

Fast-drying universal primer with a broad range of applications
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
Unique combination of primer, adhesion promoter, corrosion protection and welding primer in a single product



Primer reliably prevents further rusting with anti-oxidation formula.



Adhesion agent


  • Good application surface structure for further painting work

  • Suitable for use in conjunction with PU and MS polymer sealing compounds


Corrosion protection


  • Excellent, long-term protection against oxidation

  • Outstanding resistance to spray water and salt water


Welding substrate, full penetration welding possible wet and dry



Very high temperature resistance up to 300°C, briefly up to 500°C



VOC-compliant


  • Lower solvent content

  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Notice

After use, turn the can upside down and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.