For detailed information, other images and documents, please select individual articles from the following table.
2-component primer filler Multi-Fill
2-component epoxy primer filler for optimum application safety on all metals, anodised surfaces and GFRP.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Optimal adhesion and corrosion protection properties on bare sheet metal
Excellent insulating action
Can be filled
Long application time
Approx. 4 days at 20°C
Can be covered wet-on-wet
No intermediate sanding once smoothed to a matt finish
Cannot be used over acid primers. In conjunction with PE spray filler, it is essential that the drying times are observed. After use, turn the can upside down and spray until the valve is empty. Only to be used by skilled professionals.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Spot repair and painting parts
Surfaces:
- Bare sheet steel
- Zinc-plated sheet steel
- Aluminium, anodised aluminium
- UP filler
- Old paints
- GRFP materials: Do not use 2-component Multi-Fill with acid primers.
The surface must be clean, dry and free from grease. Lightly sand problematic surfaces. Shake the can vigorously for 2 minutes before spraying. Take the push button (red) out of the cover cap, place on the pin on the base of the can and activate by pressing. Remove the push button and dispose of it. Shake the can vigorously again after spraying. Apply 2-3 spray coatings (70 µm) at a distance of 20-30 cm. Observe the intermediate flash-off time (5-15 minutes). Can be painted over with all common top-coat systems.
Drying times
- Air drying: 24 hours/20°C
- IR drying: 70 minutes/60°C
- Oven drying: 30 minutes/60°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!