Welcome to Würth Czech Republic For trade customers only
NP profile double cylinder In 6-pin system
NP profile double cylinder In 6-pin system - 1
NP profile double cylinder In 6-pin system - 2
NP profile double cylinder In 6-pin system - 3

For detailed information, other images and documents, please select individual articles from the following table.

NP profile double cylinder In 6-pin system
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
Can be used for all common doors


Type of closure can be selected: varied or simultaneous locking



With emergency and danger function


Can be locked on both sides, even if the key is inserted on the inside



With special pins and paracentric key profile


This makes the unauthorised opening of the locking cylinder with picking tools considerably more difficult

Notice

Not suitable for use in fire protection closures

Specified dimensions not binding. Subject to technical changes.