Welcome to Würth Czech Republic For trade customers only
Profile system

For detailed information, other images and documents, please select individual articles from the following table.

Profile system

WAPS® Series I compatible with Item
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
WAPS® The Würth aluminium profile system


The Würth aluminium profile system (abbreviated: WAPS®) offers a wide range of different profile versions. All profiles are anodised and feature coordinated series-specific grid dimensions for perfect combination with each other. There is no sector in which the Würth aluminium profile system cannot be used.



Advantages of WAPS®


  • Compatible with Item (SI) with the grooves 5, 6 and 8

  • Over 150 profile variations

  • Wide range of grid sizes from 20 to 60 mm

  • Available lengths (depending on profile): 2000, 3000 or 6000 mm

  • Practical packaging units

  • Compatible with CLIP-O-FLEX® – the flexible suspension system