Welcome to Würth Czech Republic For trade customers only
VS SUB Flex pull-out floor unit with GRASS slide
VS SUB Flex pull-out floor unit with GRASS slide - 1
VS SUB Flex pull-out floor unit with GRASS slide - 2
VS SUB Flex pull-out floor unit with GRASS slide - 3

For detailed information, other images and documents, please select individual articles from the following table.

VS SUB Flex pull-out floor unit with GRASS slide
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
Front extension


  • Easy access to the baskets

  • Room for a bottle rack

  • Baskets can be placed at different heights


Sturdy frame construction


  • Double powder-coated in RAL 9006 white aluminium, plus clear coat

  • Long-lasting protection


Easy to install


  • Easy to install on the bottom panel

  • Can be easily retrofitted


Full-extension slide with integrated damping system


  • For safe, silent closing every time


Various basket designs available:


  • Saphir chrome: baskets made from 7 mm thick high-gloss chrome plated steel wire

  • Premea chrome: shelf made from 7 mm thick high-gloss chrome-plated steel wire with white wooden base


Load capacity


Total load: 40 kg



Easy 3D front adjustment


  • Front panel alignment is easy to adjust

  • Side: ±3 mm

  • Height: ± 3 mm

  • Tilt: ± 3 mm
Notice

Delivery time approx. 5 working days after receipt of order

Dimensions subject to change. Subject to technical changes.